Beli Rectifier Dioda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINDENGEN General-purpose Rectifier Diode (Dioda)
    Mulai

    Rp37.900

    SHINDENGEN General-purpose Rectifier Diode (Dioda)
    Deskripsi:
    A high withstand voltage PN junction type rectifying element. Chip structure Uses the manufacturer's unique chemically and physically stable glass passivation, and has excellent moisture resistance and heat resistance.* Output current conditions: 50Hz sine wave, resistive load, printed circuit board mounting, Ta = 25 ° C (D1N60-5060) * Output current conditions: 50Hz sine wave, resistive load, Ta = 40 ° C (S2V60-5000, S3V60-5000) * Spiral surge forward current condition: 50Hz sine wave, non-repeating 1-cycle sprout value, Tj = 25 °C (D1N60-5060, S2V60-5000, S3V60-5000)
    atribut:
    • Storage Temperature (°C): -55~150
    • Temperature (°C): (Junction temperature) 150
    • Type: Axial
    • Voltage (V): (Peak reverse voltage) 600
  2. HY Electronic Corp Rectifier Bridge Diode (Dioda)
    Mulai

    Rp8.299.900

    HY Electronic Corp Rectifier Bridge Diode (Dioda)
    atribut:
    • Bridge Type: Single Phase
    • Configuration: Single
    • Dimensions (mm): 28.8 x 28.8 x 11.23
    • Diode Technology: Silicon Junction
    • Diode Type: Silicon Junction
    • Height (mm): 11.23
    • Length (mm): 28.8
    • Mounting Type: Through Hole
    • Operating Temperature (°C): -55 to +150
    • Package Type: KBPC
    • Peak Non-Repetitive Forward Surge Current (A): 400
    • Peak Reverse Repetitive Voltage (V): 1000
    • Pin Count: 4
    • Width (mm): 28.8
  3. SHINDENGEN SIP Bridge Diode (Dioda)
    Mulai

    Rp44.900

    SHINDENGEN SIP Bridge Diode (Dioda)
    Deskripsi:
    Suitable for rectifying commercial power.
    atribut:
    • Voltage (V): (Peak reverse voltage) 600
  4. ON SEMICONDUCTOR On Semi, Rectifier Diode
    Mulai

    Rp299.900

    ON SEMICONDUCTOR On Semi, Rectifier Diode
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. VISHAY Rectifier Diode
    Mulai

    Rp699.900

    VISHAY Rectifier Diode
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Mesin HL Rectifier for 120A & 160A
    Mulai

    Rp53.900

    Mesin HL Rectifier for 120A & 160A
    atribut:
    • Voltage (V): 1000
  7. onsemi onsemi Diode Through Hole, Single, 1 Element DO-41, 2-Pin 1.1V
    Mulai

    Rp6.399.900

    onsemi onsemi Diode Through Hole, Single, 1 Element DO-41, 2-Pin 1.1V
    Deskripsi:
    Diode Configuration Single Number of elements per chip: 1 Package Type DO-41 Diode Technology Silicon Junction Pin Count 2V Operating temperature Min -65°C Operating temperature Max +175°C Height 5.2mm Dimensions 2.7 (Dia.) 5.2mm Diameter 2.7mm ON Semi 1N4001-1N4007 Axial Lead Standard Recovery Rectifiers. This ON Semiconductor product series is a standard rectifier designed specifically for general low-power applications. The products feature a corrosion-resistant exterior surface and an easily solderable terminal lead finish, providing customers with an effective and reliable product. Features: Case: Epoxy, Molded Weight: 25g Finish: Corrosion-resistant exterior surface, solderable terminal leads Soldering Lead Temperature: Up to 260°C (10 seconds) Polarity: Polarity band indicates cathode. Typical Applications: High-frequency inverters, Freewheeling diodes, Polarity protection diodes
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Rectifier Dioda Terbaru October 2026
SHINDENGEN General-purpose Rectifier Diode (Dioda)Rp37.900
SHINDENGEN Shindengen Rectifier Bridge Diode Single Phase (Dioda)Rp369.900
HY Electronic Corp Rectifier Bridge Diode (Dioda)Rp8.299.900
SHINDENGEN SIP Bridge Diode (Dioda)Rp44.900
ON SEMICONDUCTOR On Semi, Rectifier DiodeRp299.900
Mesin HL Spare Part Inverter Premier (Sparepart Mesin Las)Rp7.900
VISHAY Rectifier DiodeRp699.900
Mesin HL Rectifier for 120A & 160ARp53.900
onsemi onsemi Diode Through Hole, Single, 1 Element DO-41, 2-Pin 1.1VRp6.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)